Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod End, Metric - Female thread, No PHS6EC

  • Mfr # PHS6EC

  • Zoro # G308359081


product price: $41.39
/ea

Key Features

Thread
Right Hand
Thread Size
M6-1
Inside Dia.
6 mm
Housing
Carbon Steel
Static Radial Load
4940 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHS6EC
Zoro #
G308359081
UPC #
4549557048333
Country of Origin
Japan

Dimensions

Thread Size
M6-1
Inside Dia.
6 mm

Details

Thread
Right Hand
Housing
Carbon Steel
Static Radial Load
4940 N
Item
Rod End

Description

Maintenance-free type Rod ends, With Female Thread Right Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.