Iko
Roller Follower Inch - Non separable, #CRY36VUUR
Mfr # CRY36VUUR
Zoro # G608358050
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Bore Dia. 5/8 in
- Bearing Material High Carbon Chrome Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 5/8 In, Plastic (1F500)
- BESTORQ Bestorq Timing Belt Model 318-3M-12 - 12.52 in Outside Length - 0.24 in Top Width (318-3M-12)
- MARATHON 56-70 3Ph 1Hp 1725Rpm 5/8In 208-230/460V-Ac Ac Motor (G142 EQF 56T17D5347B P)
- CAMPBELL HAUSFELD Pressure Switch (CW218000AV)
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- INA Stud Track Roller, Size 40 (NUKR40-A)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- Iko Linear Bearings & Guides