Roller Follower Inch - Non separable, No CRY44V

  • Mfr # CRY44V

  • Zoro # G608357947


product price:  $78.59
/ea
Free Shipping & Returns

Key Features

Roller Diameter
2-3/4 in
Roller Width
1-1/2 in
Roller Material
SUJ2 Steel
Bearing Type
Roller
Bearing Material
High Carbon Chrome Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRY44V
Zoro #
G608357947
UPC #
4549557027437
Country of Origin
Japan

Dimensions

Roller Diameter
2-3/4 in
Roller Width
1-1/2 in
Bore Diameter
3/4 in

Details

Item
Roller Follower
Roller Material
SUJ2 Steel
Bearing Type
Roller
Bearing Material
High Carbon Chrome Steel
Maximum Temperature
120 Degrees C
Roller Head Type
Cylindrical

Description

Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.