Iko
Roller Follower Metric - Non Separable, #NART17FR
Mfr # NART17FR
Zoro # G608358098
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Bore Dia. 17 mm
- Max. Operating Temp. 120°C
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 137" (A137)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 28 # of Teeth (40BS28H X 3/4)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- Iko Cam Followers & Track Rollers