Iko
Roller Follower Metric - Separable - with Inner ring, #NAST12R
Mfr # NAST12R
Zoro # G608358081
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 11.8 mm
- Bore Dia. 12 mm
- Bearing Type Roller
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- D&D Timing Belt, 5M, 15 x 500mm PL, T100 (500-5M-15)
- MARATHON 1 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C188A (C188A)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 22A SB (MCF 22A SB)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- Iko Cam Followers & Track Rollers