Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - with Inner ring, #NAST8ZZ
Mfr # NAST8ZZ
Zoro # G908358026
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 24 mm
- Roller Width 13.8 mm
- Bore Dia. 8 mm
- Roller Material SUJ2 Steel
Product Information
- Brand Iko
- MFR # NAST8ZZ
- Zoro # G908358026
- UPC # 4549557044526
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 24 mm |
Roller Width | 13.8 mm |
Bore Dia. | 8 mm |
Details
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SPLIT PILLOW BLOCK TRIPLE RING SEAL BEARING PARTS AND ACCESSORY (LOR117)
- STENS Heavy-Duty Flat Idler, Exmark 1-633109, 0.6875 Id, 6.75 Width 280-862 (280-862)
- INTRADIN HK CO., LIMITED Mm1/4 Mnpt Univ Coupler (1204S273)
- DRAIN-ALL Overhaul Kit For Drain Traps (770110)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- Iko Cam Followers & Track Rollers