Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST12
Mfr # RNAST12
Zoro # G208358054
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 32 mm
- Roller Width 11.8 mm
- Bore Dia. 16 mm
- Bearing Type Roller
Product Information
- Brand Iko
- MFR # RNAST12
- Zoro # G208358054
- UPC # 4549557052385
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 11.8 mm |
Bore Dia. | 16 mm |
Details
Description
Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube (32160015980)
- SPEEDAIRE Coupler, Self Aligning (1A313)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- US TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NUTR17-A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- Iko Linear Bearings & Guides