Iko
Roller Follower Metric - Separable - without Inner ring, #RNAST35
Mfr # RNAST35
Zoro # G908357906
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 72 mm
- Roller Width 19.8 mm
- Bore Dia. 42 mm
- Roller Material SUJ2 Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC HYDRO-JECTOR 1/4 (BE100-2)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300203, Return Line, 20 micron, Outside-In (MF0430462)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41810, 10 micron, Outside-In, Glass (MF0592860)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in (CR-1-1/2-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- Iko Cam Followers & Track Rollers