Separable Roller Follower- Metric, NAST40R, Crowned OD, Open, 40 mm Bore, 80 mm OD
- Mfr # NAST40R
- Zoro # G305487398
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Width
19.8 mm
Roller Diameter
80 mm
Bearing Material
High Carbon Chrome Steel
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST40R
- Zoro #
- G305487398
- UPC #
- -
- Country of Origin
- Japan
- Roller Type
- Crowned
- Bearing Material
- High Carbon Chrome Steel
- Closure
- Open
- Item
- Track Roller
- Roller Style
- Yoke
- Roller Material
- SUJ2 Steel
- Bearing Type
- Needle Roller
Dimensions
- Roller Width
- 19.8 mm
- Roller Diameter
- 80 mm
- Bore Diameter
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.