Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Needle Roller Bearing, Inch - Closed end, No BAM168

  • Mfr # BAM168

  • Zoro # G508358488


product price: $14.95
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Outside Dia. (In.)
1-1/4 in
Width (In.)
1/2 in
Cage Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAM168
Zoro #
G508358488
UPC #
4549557002656
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1 in
Outside Dia. (In.)
1-1/4 in
Width (In.)
1/2 in

Details

Item
Bearing
Type
Drawn Cup
Cage Material
Low Carbon Steel
Number of Rows
1
Max. RPM
15,000 (Oil); 9000 (Grease)
Dynamic Load Capacity (N)
8240
Static Load Capacity (N)
12,000

Description

Shell Needle Roller Bearing, Inch, Caged, Chromium Molybdenum Steel, Closed End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.