Zoro Homepage

Shell Needle Roller Bearing, Inch - Closed end, No BAM812

  • Mfr # BAM812

  • Zoro # G108358390


product price: $12.45
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1/2 in
Outside Dia. (In.)
11/16 in
Width (In.)
3/4 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAM812
Zoro #
G108358390
UPC #
4549557002298
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1/2 in
Outside Dia. (In.)
11/16 in
Width (In.)
3/4 in

Details

Item
Bearing
Type
Drawn Cup
Number of Rows
1
Cage Material
Low Carbon Steel
Static Load Capacity (N)
11,000
Dynamic Load Capacity (N)
7840
Max. RPM
30,000 (Oil); 18,000 (Grease)

Description

Shell Needle Roller Bearing, Inch, Caged, Chromium Molybdenum Steel, Closed End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.