Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Needle Roller Bearing, Inch - Full complement, No YB55/SL3

  • Mfr # YB55/SL3

  • Zoro # G308358497


product price: $9.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
5/16 in
Outside Dia. (In.)
1/2 in
Width (In.)
0.312 in
Dynamic Load Capacity (N)
5110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB55/SL3
Zoro #
G308358497
UPC #
4549557072116
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
5/16 in
Outside Dia. (In.)
1/2 in
Width (In.)
0.312 in

Details

Item
Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
5110
Number of Rows
1
Max. RPM
20,000 (Oil); 12,000 (Grease)
Static Load Capacity (N)
6090

Description

Shell Needle Roller Bearing, Inch, Full Complement, Chromium Molybdenum Steel, Grease Retained

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.