Shop IKO
See all product information
Create Account
Shell Needle Roller Bearing, Inch - Full complement, No YB1616/MF3
- Mfr # YB1616/MF3
- Zoro # G908358156
product price:Â
$
10.99
/ea
Key Features
Type
Drawn Cup
Bore Dia. (In.)
1 in
Outside Dia. (In.)
1-1/4 in
Width (In.)
1 in
Static Load Capacity (N)
80,300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YB1616/MF3
- Zoro #
- G908358156
- UPC #
- 4549557059704
- Country of Origin
- Japan
Dimensions
- Bore Dia. (In.)
- 1 in
- Outside Dia. (In.)
- 1-1/4 in
- Width (In.)
- 1 in
Details
- Item
- Bearing
- Type
- Drawn Cup
- Static Load Capacity (N)
- 80,300
- Dynamic Load Capacity (N)
- 36,300
- Number of Rows
- 1
- Max. RPM
- 6000 (Oil); 3600 (Grease)
Description
Shell Needle Roller Bearing, Inch, Full Complement, Chromium Molybdenum Steel, Grease Retained
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.