Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Needle Roller Bearing, Inch, No BA1710ZOH

  • Mfr # BA1710ZOH

  • Zoro # G208358535


product price: $17.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1-1/16 in
Outside Dia. (In.)
1-5/16 in
Width (In.)
5/8 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1710ZOH
Zoro #
G208358535
UPC #
4549557001642
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1-1/16 in
Outside Dia. (In.)
1-5/16 in
Width (In.)
5/8 in

Details

Item
Bearing
Type
Drawn Cup
Number of Rows
1
Max. RPM
14,000 (Oil); 8400 (Grease)
Dynamic Load Capacity (N)
11,600
Static Load Capacity (N)
19,200
Cage Material
Low Carbon Steel

Description

Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.