Zoro Homepage

Shell Needle Roller Bearing, Inch, No BA2414ZOH

  • Mfr # BA2414ZOH

  • Zoro # G508358280


product price: $15.45
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1-1/2 in
Outside Dia. (In.)
1-7/8 in
Width (In.)
7/8 in
Cage Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2414ZOH
Zoro #
G508358280
UPC #
4549557001888
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1-1/2 in
Outside Dia. (In.)
1-7/8 in
Width (In.)
7/8 in

Details

Item
Bearing
Type
Drawn Cup
Cage Material
Low Carbon Steel
Static Load Capacity (N)
45,600
Dynamic Load Capacity (N)
26,700
Max. RPM
9000 (Oil); 5400 (Grease)
Number of Rows
1

Description

Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.