Zoro Homepage

Shell Needle Roller Bearing, Inch, No BA610ZOH

  • Mfr # BA610ZOH

  • Zoro # G008358254


product price: $6.59
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
3/8 in
Outside Dia. (In.)
9/16 in
Width (In.)
5/8 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA610ZOH
Zoro #
G008358254
UPC #
4549557001055
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
3/8 in
Outside Dia. (In.)
9/16 in
Width (In.)
5/8 in

Details

Item
Bearing
Type
Drawn Cup
Number of Rows
1
Dynamic Load Capacity (N)
5660
Cage Material
Low Carbon Steel
Max. RPM
40,000 (Oil); 24,000 (Grease)
Static Load Capacity (N)
6700

Description

Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.