Zoro Homepage

Shell Needle Roller Bearing, Metric - Close end, No TLAM1010

  • Mfr # TLAM1010

  • Zoro # G308358589


product price: $9.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
10 mm
Outside Dia. (mm)
14 mm
Width (mm)
10 mm
Max. RPM
40,000 (Oil); 24,000 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLAM1010
Zoro #
G308358589
UPC #
4549557057694
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
14 mm
Width (mm)
10 mm

Details

Item
Bearing
Type
Drawn Cup
Max. RPM
40,000 (Oil); 24,000 (Grease)
Static Load Capacity (N)
4740
Cage Material
Low Carbon Steel
Dynamic Load Capacity (N)
3870
Number of Rows
1

Description

Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel, Closed End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.