Zoro Homepage

Shell Needle Roller Bearing, Metric - Close end, No TLAM1512

  • Mfr # TLAM1512

  • Zoro # G508358426


product price: $12.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
15 mm
Outside Dia. (mm)
21 mm
Width (mm)
12 mm
Static Load Capacity (N)
9520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLAM1512
Zoro #
G508358426
UPC #
4549557057779
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
15 mm
Outside Dia. (mm)
21 mm
Width (mm)
12 mm

Details

Item
Bearing
Type
Drawn Cup
Static Load Capacity (N)
9520
Dynamic Load Capacity (N)
7380
Cage Material
Low Carbon Steel
Number of Rows
1
Max. RPM
25,000 (Oil); 15,000 (Grease)

Description

Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel, Closed End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.