Zoro Homepage

Shell Needle Roller Bearing, Metric - Heavy duty, No TA6525Z

  • Mfr # TA6525Z

  • Zoro # G308358213


product price: $71.45
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
65 mm
Outside Dia. (mm)
77 mm
Width (mm)
25 mm
Max. RPM
4000 (Oil); 2400 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA6525Z
Zoro #
G308358213
UPC #
4549557055836
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
65 mm
Outside Dia. (mm)
77 mm
Width (mm)
25 mm

Details

Item
Bearing
Type
Drawn Cup
Max. RPM
4000 (Oil); 2400 (Grease)
Static Load Capacity (N)
116,000
Dynamic Load Capacity (N)
56,500
Cage Material
Low Carbon Steel
Number of Rows
1

Description

Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.