Shop IKO

Shell Needle Roller Bearing, Metric - Heavy duty, No TA3515Z

  • Mfr # TA3515Z
  • Zoro # G208358580

product price: 
$
44.35
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
35 mm
Outside Dia. (mm)
45 mm
Width (mm)
15 mm
Cage Material
Low Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA3515Z
Zoro #
G208358580
UPC #
4549557055508
Country of Origin
Japan
Item
Bearing
Type
Drawn Cup
Cage Material
Low Carbon Steel
Dynamic Load Capacity (N)
18,500
Number of Rows
1
Max. RPM
10,000 RPM (Oil), 6,000 RPM (Grease)
Static Load Capacity (N)
26,500

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
45 mm
Width (mm)
15 mm

Description

Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.