Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Needle Roller Bearing, Metric, No TLA1516ZOH

  • Mfr # TLA1516ZOH

  • Zoro # G008358223


product price: $11.25
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
15 mm
Outside Dia. (mm)
21 mm
Width (mm)
16 mm
Dynamic Load Capacity (N)
9330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLA1516ZOH
Zoro #
G008358223
UPC #
4549557071416
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
15 mm
Outside Dia. (mm)
21 mm
Width (mm)
16 mm

Details

Item
Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
9330
Max. RPM
25,000 (Oil); 15,000 (Grease)
Number of Rows
1
Cage Material
Low Carbon Steel
Static Load Capacity (N)
12,900

Description

Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.