Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Needle Roller Bearing, Metric, No TLA1612ZOH

  • Mfr # TLA1612ZOH

  • Zoro # G108358314


product price: $11.85
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
16 mm
Outside Dia. (mm)
22 mm
Width (mm)
12 mm
Static Load Capacity (N)
10,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLA1612ZOH
Zoro #
G108358314
UPC #
4549557071423
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
16 mm
Outside Dia. (mm)
22 mm
Width (mm)
12 mm

Details

Item
Bearing
Type
Drawn Cup
Static Load Capacity (N)
10,200
Cage Material
Low Carbon Steel
Max. RPM
25,000 (Oil); 15,000 (Grease)
Dynamic Load Capacity (N)
7670
Number of Rows
1

Description

Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.