Zoro Homepage

Shell Needle Roller Bearing, Metric, No TLA3520ZOH

  • Mfr # TLA3520ZOH

  • Zoro # G508358655


product price: $23.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
35 mm
Outside Dia. (mm)
42 mm
Width (mm)
20 mm
Cage Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLA3520ZOH
Zoro #
G508358655
UPC #
4549557071768
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
42 mm
Width (mm)
20 mm

Details

Item
Bearing
Type
Drawn Cup
Cage Material
Low Carbon Steel
Max. RPM
10,000 (Oil); 6000 (Grease)
Dynamic Load Capacity (N)
20,700
Static Load Capacity (N)
42,300
Number of Rows
1

Description

Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.