Shop IKO
See all product information
Create Account
Shell Needle Roller Bearing, Metric, No TLA4020Z
Mfr # TLA4020Z
Zoro # G708358615
product price:Â
$
20.39
/ea
Key Features
Type
Drawn Cup
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
47 mm
Width (mm)
20 mm
Cage Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLA4020Z
- Zoro #
- G708358615
- UPC #
- 4549557057557
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 40 mm
- Outside Dia. (mm)
- 47 mm
- Width (mm)
- 20 mm
Details
- Item
- Bearing
- Type
- Drawn Cup
- Cage Material
- Low Carbon Steel
- Max. RPM
- 8500 (Oil); 5100 (Grease)
- Dynamic Load Capacity (N)
- 22,100
- Number of Rows
- 1
- Static Load Capacity (N)
- 48,200
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov