Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL210-32FG1

  • Zoro # G923359497


product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
6 3/16 in
Number of Rows
1
Bearing Insert Type
Radial Ball
Overall Length
7 15/32 in
Center Height
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL210-32FG1
Zoro #
G923359497
UPC #
-
Country of Origin
Multiple
Number of Rows
1
Bearing Insert Type
Radial Ball
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Item
2 Bolt Flange Bearing
Closure
Double Sealed
Seal Type
Contact
Internal Clearance
CN
Number of Mount Holes
2
Seal Material
Silicone
Housing Material
Stainless Steel
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
Load Direction
Radial
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
System of Measurement
Inch
Static Radial Load Capacity
5,330 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Included Bearing
SUC210-32FG1
Includes Bearing Cap
Bearing Cap Not Included
Standards
IP69K
Bearing Insert Material
Stainless Steel
Housing Material Grade
304
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Lubrication Openings
None
Dynamic Load Capacity
6,180 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-32FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews