Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWE15R280SLPS2

  • Zoro # G811976454


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Height
14.5 mm
Rail Length
280 mm
Base Width (mm)
15 mm
Rail Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R280SLPS2
Zoro #
G811976454
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
14.5 mm
Rail Length
280 mm
Base Width (mm)
15 mm
Rail Width (mm)
15 mm
Mounting End Dia. (mm)
3.6 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Roller Way, 640 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC30, MX30, MXG30, MXDC30, MXD30, MXDG30, MXSC30, MXS30, MXSG30, MXN30, MXNG30, MXNS30 or MXNSG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.