Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWE15R340SLPS2/M4

  • Zoro # G111976307


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Width (mm)
15 mm
Rail Height
14.5 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R340SLPS2/M4
Zoro #
G111976307
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Rail Height
14.5 mm
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Length
340 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Roller Way, C-lube Maintenance Free, Flange Style Standard Block, Offset Middle Mounting Holes, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.