Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWE25R820SLHS2

  • Zoro # G711975762


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Length
820 mm
Rail Width (mm)
23 mm
Rail Height
19 mm
Mounting End Dia. (mm)
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE25R820SLHS2
Zoro #
G711975762
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
820 mm
Rail Width (mm)
23 mm
Rail Height
19 mm
Mounting End Dia. (mm)
7 mm
Base Width (mm)
23 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, 1000 mm Rail, Precision Accuracy Grade, To assemble with METC30, MET30, METG30, MEC30, ME30, MEG30, MESC30, MES30, MESG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.