Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH10R150SLHS2

  • Zoro # G411975925


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Height
7 mm
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH10R150SLHS2
Zoro #
G411975925
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
7 mm
Mounting End Dia. (mm)
3.5 mm
Rail Length
150 mm
Base Width (mm)
10 mm
Rail Width (mm)
10 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 180 mm Rail, Precision Accuracy Grade, Wide type, To assemble with MLFC18, MLF18 or MLFG18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.