Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH10R150SLPS2

  • Zoro # G411976076


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting End Dia. (mm)
3.5 mm
Type
Linear Way, Ball Type
Rail Width (mm)
10 mm
Rail Height
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH10R150SLPS2
Zoro #
G411976076
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
10 mm
Rail Height
7 mm
Base Width (mm)
10 mm
Rail Length
150 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 150 mm Rail, High Accuracy Grade, Wide type, To assemble with MLFC14, MLF14 or MLFG14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.