
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWH10R500SLHS2
Zoro # G811976591
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Base Width (mm)
10 mm
Rail Width (mm)
10 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH10R500SLHS2
Zoro #
G811976591
UPC #
-
Country of Origin
Japan
Dimensions
Base Width (mm)
10 mm
Rail Width (mm)
10 mm
Rail Length
500 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
7 mm
Details
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Linear Roller Way, 1520 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC30, MX30, MXG30, MXDC30, MXD30, MXDG30, MXSC30, MXS30, MXSG30, MXN30, MXNG30, MXNS30 or MXNSG30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.