
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWH10R850SLPS2
Zoro # G911976279
product price: $807.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Rail Length
850 mm
Temp. Range (F)
-4°F to 248°F
Rail Height
7 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH10R850SLPS2
Zoro #
G911976279
UPC #
-
Country of Origin
Japan
Dimensions
Rail Length
850 mm
Rail Height
7 mm
Base Width (mm)
10 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
10 mm
Details
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Linear Roller Way, 360 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC15, MX15, MXG15, MXDC15, MXD15, MXDG15, MXSC15, MXS15 or MXSG15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.