Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH12R160SLPS2

  • Zoro # G411976281


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R160SLPS2
Zoro #
G411976281
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
10.5 mm
Rail Length
160 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Miniature Linear Way, 60 mm Rail, Precision Accuracy Grade, To assemble with MLC9, ML9, MLG9 or MLL9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.