Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH12R480SLHS2

  • Zoro # G511977058


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Height
10.5 mm
Type
Linear Way, Ball Type
Base Width (mm)
12 mm
Rail Length
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R480SLHS2
Zoro #
G511977058
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
10.5 mm
Base Width (mm)
12 mm
Rail Length
480 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, 240 mm Rail, High Accuracy Grade, To assemble with MHT25, MHTG25, MH25, MHG25, MHD25, MHDG25, MHS25, MHSG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.