Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH20R480SLPS2

  • Zoro # G911977061


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Length
480 mm
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
6 mm
Rail Width (mm)
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH20R480SLPS2
Zoro #
G911977061
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
480 mm
Mounting End Dia. (mm)
6 mm
Rail Width (mm)
20 mm
Rail Height
18 mm
Base Width (mm)
20 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Roller Way, 320 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC12, MX12, MXG12, MXDC12, MXD12, MXDG12, MXSC12, MXS12 or MXSG12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.