
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWH25R840SLHS2
Zoro # G611976470
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Rail Length
840 mm
Mounting End Dia. (mm)
7 mm
Rail Width (mm)
23 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH25R840SLHS2
Zoro #
G611976470
UPC #
-
Country of Origin
Japan
Dimensions
Rail Length
840 mm
Mounting End Dia. (mm)
7 mm
Rail Width (mm)
23 mm
Rail Height
22 mm
Base Width (mm)
23 mm
Details
Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Linear Way, 50 mm Rail, High Accuracy Grade, To assemble with MHT10, MHDC10, MHD10, MHDG10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.