
Stainless Steel Linear Way Roller Type, Rail
Mfr # LRX12R160SLPS2
Zoro # G511975788
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Rail Height
12 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRX12R160SLPS2
Zoro #
G511975788
UPC #
-
Country of Origin
Japan
Dimensions
Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Rail Height
12 mm
Rail Length
160 mm
Mounting End Dia. (mm)
3.5 mm
Details
Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Description
Linear Way, Mounting from Bottom Flange Style Long Block, Medium Preload, High Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.