Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX12R320SLHS2/HP

  • Zoro # G011976452


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Base Width (mm)
12 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
Rail Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R320SLHS2/HP
Zoro #
G011976452
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
12 mm
Rail Height
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm
Rail Length
320 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Roller Way, C-lube Maintenance Free, Flange Style Long Block, Offset Middle Mounting Holes, Medium Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.