
Stainless Steel Linear Way Roller Type, Rail
Mfr # LRX12R560SLHS2
Zoro # G111976864
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRX12R560SLHS2
Zoro #
G111976864
UPC #
-
Country of Origin
Japan
Dimensions
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Rail Length
560 mm
Rail Height
12 mm
Details
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
Description
Stainless Steel Miniature Linear Way, C-lube Maintenance Free, Short Block, Standard Preload, High Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.