Zoro Homepage

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX12R560SLPS2

  • Zoro # G811977048


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Height
12 mm
Type
Linear Way, Roller Type
Rail Length
560 mm
Base Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R560SLPS2
Zoro #
G811977048
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
12 mm
Rail Length
560 mm
Base Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm

Details

Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Roller Way, 480 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC25, MX25, MXG25, MXDC25, MXD25, MXDG25, MXSC25, MXS25 or MXSG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.