Zoro Homepage

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX15R180SLHS2/HP

  • Zoro # G911976118


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Rail Length
180 mm
Mounting End Dia. (mm)
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R180SLHS2/HP
Zoro #
G911976118
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
180 mm
Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Base Width (mm)
15 mm

Details

Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, 660 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC15, MX15, MXG15, MXDC15, MXD15, MXDG15, MXSC15, MXS15 or MXSG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.