Zoro Homepage

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX15R180SLPS2/HP

  • Zoro # G511976112


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Type
Linear Way, Roller Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R180SLPS2/HP
Zoro #
G511976112
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
16.5 mm
Rail Length
180 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Way, 840 mm Rail, Precision Accuracy Grade, To assemble with LWHT55, LWHTG55, LWH55, LWHG55, LWHD55, LWHDG55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.