Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX15R660SLHS2

  • Zoro # G611976852


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Height
16.5 mm
Mounting End Dia. (mm)
4.5 mm
Type
Linear Way, Roller Type
Rail Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R660SLHS2
Zoro #
G611976852
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
16.5 mm
Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Rail Length
660 mm

Details

Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, 2985 mm Rail, High Accuracy Grade, To assemble with MET45, ME45, MES45

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.