Zoro Homepage

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX30R640SLHS2

  • Zoro # G411976359


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Height
28 mm
Type
Linear Way, Roller Type
Rail Width (mm)
28 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX30R640SLHS2
Zoro #
G411976359
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
28 mm
Rail Width (mm)
28 mm
Mounting End Dia. (mm)
9 mm
Rail Length
640 mm
Base Width (mm)
28 mm

Details

Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 160 mm Rail, High Accuracy Grade, To assemble with MLC9, ML9, MLG9 or MLL9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.