Zoro Homepage

Thrust Bearing, Washer, No AS4565

  • Mfr # AS4565

  • Zoro # G608358852


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Inside Dia. (mm)
45
Outside Dia. (mm)
65
Thickness (mm)
1
Construction Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS4565
Zoro #
G608358852
UPC #
4549557000119
Country of Origin
Japan

Dimensions

Inside Dia. (mm)
45
Outside Dia. (mm)
65
Thickness (mm)
1

Details

Construction Material
Carbon Steel
Item
Thrust Washer

Description

Thrust for Thrust Roller Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.