Zoro Homepage

Fluorescent Ballast, Replacement For Philips, Icn-4S54-90C-2Ls-G

  • Mfr # ICN-4S54-90C-2LS-G

  • Zoro # G109162682


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Circuit A lamps 1,2 Circuit B lamps 3,4
Height
1.23 in
Width
1.73 in
Length
17.75 in
Wire Leads
All Leads - 1524mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICN-4S54-90C-2LS-G
Zoro #
G109162682
UPC #
-
Country of Origin
China

Dimensions

Height
1.23 in
Width
1.73 in
Length
17.75 in

Details

Ballast Lamp Type
Circuit A lamps 1,2 Circuit B lamps 3,4
Wire Leads
All Leads - 1524mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.