Zoro Homepage

Fluorescent Ballast, Replacement For Ult, B254Punv-D

  • Mfr # B254PUNV-D

  • Zoro # G509087813


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Ballast Voltage
120-277V
Height
1.13 in
Width
1.35 in
Length
12.81 in
Power Type
Operates 1 OR 2 F49T5HO, F54T5, F50LTT, OR F55LTT or 2 F39T5HO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B254PUNV-D
Zoro #
G509087813
UPC #
-
Country of Origin
China

Dimensions

Height
1.13 in
Width
1.35 in
Length
12.81 in

Details

Ballast Voltage
120-277V
Power Type
Operates 1 OR 2 F49T5HO, F54T5, F50LTT, OR F55LTT or 2 F39T5HO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.