
Halogen Quartz Tungsten Bulb, Replacement For Lumapro 1TJU3
Mfr # 1TJU3
Zoro # G708952349
product price: $37.65
/eaKey Features
Voltage
12V AC
Watts
50 W
Bulb Base Type
2-Pin (G5.3)
Bulb Shape
AR111
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TJU3
Zoro #
G708952349
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
3-3/4 in
Light Bulb Dia.
4-3/8 in
Details
Item
Halogen Bulb
Voltage
12V AC
Watts
50 W
Bulb Base Type
2-Pin (G5.3)
Bulb Shape
AR111
Dimmable
Yes
Lumens
1050
Rated Life
3,000 hr
Bulb Beam Angle
24 Degrees
Color
White
Bulb Technology
Halogen
Light Distribution
Flood
Light Appearance
(3000K & Under) Warm White
Bulb Color Temp.
2800K
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
50AR111/FL24
Bulb Finish
Clear
Shatter-Resistant
No
Incandescent Wattage Equivalency
50 W
Special Features
Narrow Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.