This item is Discontinued.

Ilb Gold Replacement for TCP 32058 3500K 32058 3500K

Replacement for TCP 32058 3500K (Discontinued)

  • Mfr # 32058 3500K
  • Zoro # G002773107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32058 3500K
Zoro #
G002773107
UPC #
-
Country of Origin
China

Dimensions

Length
8.75 in

Details

Bulb Shape
T9
Bulb Base Type
G10Q-4
Wattage Equivalency
13
Watts
13w
Bulb Color Temp.
3000K

Description

13W LED Replacement. Note the traditional bulb has been discontinued, this is the LED replacement


  • •Life: 50000 Hours
  • •13W LED
  • •8.75 Inches Overall Diameter
  • •3000K Color Temp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.