This item is Discontinued.

Ilb Gold Replacement for VIVA GREEN LIGHTING TC55W 2700K CRI 82 G10Q TC55W 2700K CRI 82 G10Q

Replacement for VIVA GREEN LIGHTING TC55W 2700K CRI 82 G10Q (Discontinued)

  • Mfr # TC55W 2700K CRI 82 G10Q
  • Zoro # G402854710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC55W 2700K CRI 82 G10Q
Zoro #
G402854710
UPC #
-
Country of Origin
China

Dimensions

Length
8.75 in

Details

Bulb Shape
T9
Bulb Base Type
G10Q-4
Wattage Equivalency
13
Watts
13w
Bulb Color Temp.
3000K

Description

13W LED Replacement. Note the traditional bulb has been discontinued, this is the LED replacement


  • •Life: 50000 Hours
  • •13W LED
  • •8.75 Inches Overall Diameter
  • •3000K Color Temp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.